SKU:
BOT4054127N
MPN:
40021134.11V
£919.00
Ex VAT
£1102.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Window doors allow immediate identification of cupboard contents. 100kgs UDL capacity per shelf. Shelves adjustable on a 25mm pitch. Fully lockable.
Dimensions (W x D x H):
1050 or 1300 x 650 x 2000mm.
Contents not included.
Attribute | Value |
---|---|
Additional Features | Lockable Doors with Perspex Windows, Easy Visual Stock / Tool Check Promotes Good Working Practices, Shown with Galvanised Steel Shelves, All Other Internal Accessories such as Drawers and Liner Panels may be Used |
Brand | Bott |
Cabinet Door Type | Clearview |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 650mm |
EAN | 4049751511942 |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40021134.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |