noscriptBott Cubio Storage Cabinet, 2 Clearview Doors, Light Grey, 1200 x 1300 x 650mm 40022058.16V | Cromwell Tools

Bott

Cubio Storage Cabinet, 2 Clearview Doors, Light Grey, 1200 x 1300 x 650mm

SKU:

BOT4050432E

MPN:

40022058.16V

£799.00

Ex VAT

£958.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio heavy duty cupboards with window doors. Constructed from reinforced welded steel housing and complete with three galvanised steel shelves, with 160kg U.D.L capacity. Finished in hardwearing epoxy polyester powder coating.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Cabinet Door Type

    Clearview

    Cabinet Style

    Storage Cabinet

    Colour

    Light Grey

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    1200mm

    Material

    Steel

    MFR Part No.

    40022058.16V

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    3

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1300mm