SKU:
BOT4050423G
MPN:
40021102.19V
£739.00
Ex VAT
£886.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Heavy duty cupboards with perfo doors and perfo backpanels. Constructed from sheet steel and finished in an epoxy powder coating.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Perfo backpanels |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Anthracite Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40021102.19V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |