SKU:
BOT4050423S
MPN:
40021109.19V
£969.00
Ex VAT
£1162.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio heavy duty kitted cupboards, constructed from reinforced welded steel housing. Complete with 3x125mm 75kg U.D.L capacity drawers and 3 galvanised steel shelves, with 100kg U.D.L capacity. Finished in hardwearing epoxy polyester powde coating.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 3x125mm drawers |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Anthracite Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40021109.19V |
Number of Doors | 2 |
Number of Drawers | 3 |
Number of Shelves | 3 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |