SKU:
BOT4050390V
MPN:
40012084.19V
£709.00
Ex VAT
£850.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio heavy duty cupboards with perfo doors. Constructed from reinforced welded steel housing with a hardwearing epoxy powder coated finish. Complete with four galvanised steel shelves, with 100kg U.D.L capacity.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 100kg U.D.L shelves |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Anthracite Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40012084.19V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 800mm |