£1609.00
Ex VAT
£1930.80
Inc VAT
2 Variations Available
Product Details
Product Specification
High capacity perforated panel storage. Back panel or sliding panel options. All models with perforated panel lined doors. Sliding panels have 100% extension heavy duty roller bearing slides with safety mechanism, prevents multiple panels from being withdrawn, increasing stability. 120kg U.D.L. capacity per double sided, sliding panel.
Attribute | Value |
---|---|
Additional Features | High Capacity Panel Storage, 100% Extension Heavy Duty Roller Bearing Slides, Safety Mechanism Prevents Multiple Panels from being Withdrawn, Increasing Stability, 1200mm High with 3.68m2 Storage Area, 2000mm High with 6.88m2 Storage Area, Perfo, Louvre or Window Door Styles Available |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 650mm |
EAN | 5039350038017 |
ECLASS Code | 21100414 |
Height | 1200mm |
Material | Steel |
MFR Part No. | 40301005.11v |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |