£739.00
Ex VAT
£886.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Heavy duty cupboards with perfo doors and louvre backpanels. Constructed from sheet steel and finished in an epoxy powder coating.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Louvre backpanels |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40021103.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |