£1089.00
Ex VAT
£1306.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These heavy duty cupboards provide a strong and secure component store. The back panel and inner doors are louvred to accept plastic bins. The cupboard is offered empty or as standard kits complete with bins as shown.
Dimensions (W x D x H): 1000mm x 600mm x 2000mm.
Bin Sizes (W x D x H):
No.1 = 103mm x 90mm x 55mm
No.1B = 103mm x 120mm x 62mm
No.2 = 103mm x 165mm x 83mm
No.3 = 145mm x 240mm x 125mm
No.4 = 207mm x 345mm x 165mm
No.5 = 303mm x 485mm x 190mm
Attribute | Value |
---|---|
Additional Features | Liner Panels to Doors and Back, 100kg U.D.L. Capacity Shelves, Complete with Bins as Shown |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 650mm |
EAN | 5039350050705 |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | Keyed |
Material | Steel |
MFR Part No. | 40021130.11V |
Number of Doors | 2 |
Number of Shelves | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |