£447.00
Ex VAT
£536.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio cupboards with perfo doors. Constructed from reinforced steel housing with a U.D.L capacity of 1 tonne. Complete with galvanised steel shelves and finished in a hardwearing epoxy polyester powder coating.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Light Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 800mm |
Material | Steel |
MFR Part No. | 40020110.16V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 800mm |