SKU:
BOT4050390L
MPN:
40012079.19V
£529.00
Ex VAT
£634.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio heavy duty cupboards with perfo doors. Constructed from reinforced welded steel housing with a hardwearing epoxy powder coated finish. Complete with three galvanised steel shelves with 100kg U.D.L capacity.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 100kg U.D.L shelves |
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Storage Cabinet |
Colour | Anthracite Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1200mm |
Material | Steel |
MFR Part No. | 40012079.19V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 800mm |