noscriptBott Cubio Storage Cabinet, 2 Perfo Doors, Blue, 800 x 1050 x 525mm 40013046.11V | Cromwell Tools

Bott

Cubio Storage Cabinet, 2 Perfo Doors, Blue, 800 x 1050 x 525mm

SKU:

BOT4050395B

MPN:

40013046.11V

£497.00

Ex VAT

£596.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio heavy duty cupboards with perfo doors. Constructed from reinforced welded steel housing with a hardwearing epoxy powder coated finish. Complete with two galvanised steel shelves with 100kg U.D.L capacity.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    100kg U.D.L capacity shelves

    Brand

    Bott

    Cabinet Door Type

    Perfo

    Cabinet Style

    Storage Cabinet

    Colour

    Blue

    Depth

    525mm

    ECLASS Code

    21100414

    Height

    800mm

    Material

    Steel

    MFR Part No.

    40013046.11V

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    2

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1050mm