SKU:
BOT4050455K
MPN:
40201009.11V
£809.00
Ex VAT
£970.80
Inc VAT
25 Variations Available
Product Details
Product Specification
Cubio heavy duty cupboard with roller shutter door 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelf with 100kg U.D.L capacity, 2 x 175mm high drawers and 2 louvre backpanels . Finished in hardwearing epoxy polyester powdercoat.
Attribute | Value |
---|---|
Additional Features | Powder Coated |
Brand | Bott |
Cabinet Door Type | Roller Shutter |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 1300mm |
ECLASS Code | 21100414 |
Height | 1200mm |
Material | Steel |
MFR Part No. | 40201009.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1300mm |