SKU:
BOT4054128P
MPN:
40021138.11V
£639.00
Ex VAT
£766.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Space-efficient doors prevent obstruction of workspace. 100kgs UDL capacity per shelf.
Shelves adjustable on a 25mm pitch.
Fully lockable.
Contents not included.
Attribute | Value |
---|---|
Additional Features | Lockable, Space Saving, Steel Sliding Doors, Ideal for Narrow Aisles or Restricted Floor Areas |
Brand | Bott |
Cabinet Door Type | Sliding |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 650mm |
EAN | 5039350031193 |
ECLASS Code | 21100414 |
Height | 1000mm |
Material | Steel |
MFR Part No. | 40021138.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |