SKU:
BOT4054153D
MPN:
40022065.11V
£1049.00
Ex VAT
£1258.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Space-efficient doors prevent obstruction of workspace. 100kgs UDL capacity per shelf.
Shelves adjustable on a 25mm pitch.
Fully lockable.
Contents not included.
Attribute | Value |
---|---|
Additional Features | Lockable, Space Saving, Steel Sliding Doors, Ideal for Narrow Aisles or Restricted Floor Areas |
Brand | Bott |
Cabinet Door Type | Sliding |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 650mm |
EAN | 4025002745472 |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40022065.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1300mm |