SKU:
BOT4050433G
MPN:
40022066.16V
£1459.00
Ex VAT
£1750.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Complete with 6x galvanised 160kg U.D.L. capacity shelves. Housing complete with louvre doors. Constructed from sheet steel with an epoxy powder coated finish.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Light Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40022066.16V |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1300mm |