SKU:
BOT4050379V
MPN:
40010097.16V
£344.00
Ex VAT
£412.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Cubio cupboards with perfo door. Constructed from a reinforced steel housing, with a UDL capacity of 1 tonne and a powder coated finish. Complete with two galvanised steel shelves, with 100kg U.D.L capacity.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Storage Cabinet |
Colour | Light Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 800mm |
Material | Steel |
MFR Part No. | 40010097.16V |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 525mm |