SKU:
BOT4050397H
MPN:
40013068.11V
£629.00
Ex VAT
£754.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio heavy duty cupboards with one sliding door. Constructed from reinforced welded steel housing. Complete with two galvanised steel shelves, with 100kg U.D.L capacity. Finished in a hardwearing epoxy polyester powder coating.
Attribute | Value |
---|---|
Additional Features | Shelves have 100kg U.D.L capacity |
Brand | Bott |
Cabinet Door Type | Sliding |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Material | Steel |
MFR Part No. | 40013068.11V |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |