noscriptBott Cubio Storage Cabinet, Single Sliding Door, Red, 1000 x 1300 x 650mm 40022062.24V | Cromwell Tools

Bott

Cubio Storage Cabinet, Single Sliding Door, Red, 1000 x 1300 x 650mm

SKU:

BOT4050432X

MPN:

40022062.24V

£789.00

Ex VAT

£946.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio heavy duty cupboards with one sliding door. Constructed from reinforced welded steel housing. Complete with two galvanised steel shelves, with 100kg U.D.L capacity and finished in a hardwearing epoxy polyester powder coating.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Cabinet Door Type

    Sliding

    Cabinet Style

    Storage Cabinet

    Colour

    Red

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    1000mm

    Material

    Steel

    MFR Part No.

    40022062.24V

    Number of Doors

    1

    Number of Drawers

    0

    Number of Shelves

    2

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1300mm