SKU:
BOT4050453T
MPN:
40031078.19V
£314.00
Ex VAT
£376.80
Inc VAT
20 Variations Available
Product Details
Product Specification
Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Attribute | Value |
---|---|
Additional Features | With 20 Hooks |
Brand | Bott |
Colour | Anthracite Grey Grey |
Depth | 325mm |
ECLASS Code | 21100414 |
Height | 700mm |
MFR Part No. | 40031078.19V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 650mm |