£359.00
Ex VAT
£430.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Lockable steel cupboards.
Perfo door liner panels and back panels.
Compact 325mm deep, 1050mm wide x 700mm high.
Optional galvanised, 75kg U.D.L. capacity shelves.
Available empty for custom layouts or with accessory kit.
Attribute | Value |
---|---|
Additional Features | Lockable Steel Cupboards with Perfo Door Liner Panels, Perfo or Louvre Back Panels, Compact 325mm Deep, Available Empty for Custom Layouts or with Easy Order Accessory Kits, 1x Galvanised shelf Internal Fittings |
Brand | Bott |
Cabinet Door Type | Perfo |
Colour | Blue Grey |
Depth | 325mm |
EAN | 4049751387783 |
ECLASS Code | 21100414 |
Height | 700mm |
Material | Steel |
MFR Part No. | 40031054.11V |
Number of Doors | 2 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 1050mm |