£427.00
Ex VAT
£512.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Lockable steel cupboards.
Perfo door liner panels and back panels.
Compact 325mm deep, 1050mm wide x 700mm high.
Optional galvanised, 75kg U.D.L. capacity shelves.
Available empty for custom layouts or with accessory kit.
Attribute | Value |
---|---|
Additional Features | Lockable Steel Cupboards with Perfo Door Liner Panels, Perfo or Louvre Back Panels, Compact 325mm Deep, Available Empty for Custom Layouts or with Easy Order Accessory Kits, Kit Internal Fittings : 40 piece Hook |
Brand | Bott |
Cabinet Door Type | Perfo |
Colour | Blue Grey |
Depth | 325mm |
EAN | 4049751387912 |
ECLASS Code | 21100414 |
Height | 700mm |
Material | Steel |
MFR Part No. | 40031055.11V |
Number of Doors | 2 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 1050mm |