noscriptBott Cubio Wall Cabinet, 2 Doors,Grey/Red, 700 x 525 x 325mm 40031076.24V | Cromwell Tools

Bott

Cubio Wall Cabinet, 2 Doors,Grey/Red, 700 x 525 x 325mm

SKU:

BOT4050453L

MPN:

40031076.24V

£299.00

Ex VAT

£358.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.


    Product Specification
    Attribute
    Value

    Additional Features

    With 20 Hooks

    Brand

    Bott

    Colour

    Grey Red

    Depth

    325mm

    ECLASS Code

    21100414

    Height

    700mm

    MFR Part No.

    40031076.24V

    Number of Doors

    2

    UNSPSC Code

    24112400

    Width

    525mm