SKU:
BOT4050452A
MPN:
40031063.19V
£377.00
Ex VAT
£452.40
Inc VAT
16 Variations Available
Product Details
Product Specification
Cubio Louvre wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Attribute | Value |
---|---|
Additional Features | Housing Only |
Brand | Bott |
Colour | Anthracite Grey Grey |
Depth | 325mm |
ECLASS Code | 21100414 |
Height | 1000mm |
MFR Part No. | 40031063.19V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 1050mm |