£309.00
Ex VAT
£370.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio Louvre wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Attribute | Value |
---|---|
Additional Features | 23 Bins Included |
Brand | Bott |
Colour | Blue Grey |
Depth | 325mm |
ECLASS Code | 21100414 |
Height | 700mm |
MFR Part No. | 40031064.11V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 800mm |