noscriptCupboard With Perfo Doors & 2 Shelves | Cromwell Tools

Bott

Cupboard With Perfo Doors & 2 Shelves

22 Variations

Description
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.

Features and Benefits
• Single perfo panel lined, reinforced door
• 2 adjustable height, galvanised steel shelves (100kg U.D.L.).
• fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.

Typical Applications
Secure & organised storage for tools and components.
Heavy duty cabinet with 100% extension drawers providing optimum storage.

Sort By:
Most Popular

Rows per page:

25

1-22 of 22

Rows per page:

25

1-22 of 22