Matlock

DOUBLE DOOR TOOL CABINET, 2 SHELVES + 14 DRAWERS

SKU:

MTL4050669W

MPN:

C1961TGURD29S44

£1019.00

Ex VAT

£1222.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Versatile tool cabinets in four overall sizes with various combinations of painted drawers and galvanised shelves.


    Standard body colour is light grey (RAL 7035) with a choice of 3 door colours (Grey RAL 7035, Blue RAL 5002 and Red RAL 3020).


    All cabinets feature a secure barrel lock, operating a 3-point locking system.
    Extension drawers 90mm high with 25kg load capacity (evenly distributed).
    Safety stop allows extension up to 80%. Height adjustable in 25mm increments.
    Shelves adjustable in 25mm increments.
    Safety stop allows extension up to 80%..
    Rubber mat fitted to top of all low cabinets.
    Door has vertical stiffening for added strength.
    Choice of door colours.
    Contents not included.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Cabinet Door Type

    Standard

    Cabinet Style

    Storage Cabinet

    Colour

    Grey

    Depth

    505mm

    Door Colour

    Red

    EAN

    5036140426245

    ECLASS Code

    21100414

    Height

    1820mm

    Material

    Steel

    MFR Part No.

    C1961TGURD29S44

    Number of Doors

    2

    Number of Drawers

    14

    Number of Shelves

    2

    UNSPSC Code

    24112400

    Width

    915mm