£224.00
Ex VAT
£268.80
Inc VAT
4 Variations Available
Product Details
Product Specification
-All steel construction.
-Beech, Laminate and Tool Tray worktop options are available.
-Cabinets are available in widths of 600mm & 900mm and Heights of 825mm & 1200mm.
-Full width, full extension precision ball race slides with anti-tilt feature.
-Central locking for extra security.
-Load capacity of 100kg per drawer.
-Cupboard doors are fitted with interior perforated panel to fit tool clips.
-A range of drawer divider kits and extra shelves are available.
Attribute | Value |
---|---|
Brand | QMP |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Red |
Depth | 650mm |
Door Colour | Red |
ECLASS Code | 21100414 |
Height | 825mm |
Material | Steel |
MFR Part No. | EUC18260651R |
Number of Doors | 1 |
Number of Drawers | 1 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 600mm |