SKU:
BOT4050457D
MPN:
40301029.16V
£1609.00
Ex VAT
£1930.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/5010 light grey / blue epoxy powder coat finish.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 1200mm |
MFR Part No. | 40301029.16V |
UNSPSC Code | 24112400 |
Width | 1050mm |