noscriptBott KITTED CUPBOARD 1 DRAWER, 2 SHELF LIGHT GREY 16926595.16 | Cromwell Tools

Bott

KITTED CUPBOARD 1 DRAWER, 2 SHELF LIGHT GREY

SKU:

BOT4050284E

MPN:

16926595.16

£1199.00

Ex VAT

£1438.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso mini workshop cupboard with 1 shelf, 6 drawers, back panels and a worktop. This cupboard features a fully welded steel housing with double, reinforced doors. Tools and components can be securely stored with worktop allowing an additional working area within.


    Features and Benefits
    • 1 shelf, 6 drawers, back panels and a worktop
    • Fully welded steel housing with double, reinforced doors
    • Finished in durable powder coat paint
    • WxDxH: 1300mm x 550mm x 2000mm.


    Typical applications
    • Tool and component storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    Wall Cupboard

    Colour

    Grey

    Depth

    550mm

    Door Colour

    Grey

    ECLASS Code

    21100414

    Height

    2000mm

    Lock Type

    Keyed

    Material

    Steel

    MFR Part No.

    16926595.16

    Number of Doors

    2

    Number of Shelves

    1

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    1300mm