£1029.00
Ex VAT
£1234.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Verso mini workshop cupboard with 1 shelf, 3 drawers, back panels and a worktop. This cupboard features a fully welded steel housing with double, reinforced doors. Tools and components can be securely stored with worktop allowing an additional working area within.
Features and Benefits
• 1 shelf, 3 drawers, back panels and a worktop
• Fully welded steel housing with double, reinforced doors
• Finished in durable powder coat paint
• WxDxH: 1300mm x 550mm x 2000mm.
Typical applications
• Tool and component storage
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Wall Cupboard |
Colour | Grey |
Depth | 550mm |
Door Colour | Grey |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | Keyed |
Material | Steel |
MFR Part No. | 16926594.16 |
Number of Doors | 2 |
Number of Shelves | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1300mm |