£197.00
Ex VAT
£236.40
Inc VAT
5 Variations Available
Product Details
Product Specification
These utility cupboards are made from a high-quality plastic that can be easily wiped and cleaned, making them the durable and hygienic choice for catering and kitchen areas as well as warehouses and offices. Crafted with anti-wear steel hinges that guarantee a long-lasting product, the cupboards also provide security with snap-closure doors.
Features and Benefits
• Robust and durable plastic used, providing protection against the natural wear and tear of industrial environments.
• Snap-closure and anti-wear steel hinges for security and long-lasting strength.
• Available to purchase in variable sizes and specifications to suit the needs of diverse businesses and industries.
Notes
• Some assembly required.
Attribute | Value |
---|---|
Brand | GPC |
Cabinet Door Type | Standard |
Cabinet Style | Compartment Cupboard Storage Cabinet |
Colour | Grey |
Depth | 370mm |
Door Colour | Grey |
ECLASS Code | 21100414 |
Frame Colour | Grey |
Height | 1630mm |
Lock Type | None |
Lockable | No |
Material | Plastic |
MFR Part No. | CLD1634 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
UNSPSC Code | 24112400 |
Width | 680mm |