£38.49
Ex VAT
£46.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The metal cabinet with a sealed latch is a dual-function solution, combining easy access with secure storage. Designed to accommodate A4 ring binders and lever arch files, this versatile cabinet finds common applications in a range of settings and provides a seamless blend of accessibility and protection.
Features and Benefits
• Sturdy metal construction guarantees durability
• Sleek powder-coated finish enhances aesthetics and resilience
• Its twist-to-open seal latch ensures quick entry
• Available in a range of sizes and colours to suit your needs
Typical Applications
• Businesses
• Educational institutions
• Retail
• Offices
Attribute | Value |
---|---|
Brand | Firechief |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | White |
Door Colour | White |
EAN | 5055377958831 |
ECLASS Code | 21100414 |
Height | 3700mm |
Lock Type | Latch |
Lockable | Yes |
Material | Steel |
MFR Part No. | 108-1067 |
Number of Doors | 1 |
UNSPSC Code | 24112400 |
Width | 3000mm |