noscriptFirechief METAL DOCUMENT CABINET SEAL LATCH WHITE 108-1069 | Cromwell Tools

Firechief

METAL DOCUMENT CABINET SEAL LATCH WHITE

SKU:

FCF9945184H

MPN:

108-1069

£38.49

Ex VAT

£46.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The metal cabinet with a sealed latch is a dual-function solution, combining easy access with secure storage. Designed to accommodate A4 ring binders and lever arch files, this versatile cabinet finds common applications in a range of settings and provides a seamless blend of accessibility and protection.


    Features and Benefits
    • Sturdy metal construction guarantees durability
    • Sleek powder-coated finish enhances aesthetics and resilience
    • Its twist-to-open seal latch ensures quick entry
    • Available in a range of sizes and colours to suit your needs


    Typical Applications
    • Businesses
    • Educational institutions
    • Retail
    • Offices


    Product Specification
    Attribute
    Value

    Brand

    Firechief

    Cabinet Door Type

    Standard

    Cabinet Style

    Storage Cabinet

    Colour

    White

    Door Colour

    White

    EAN

    5055377958855

    ECLASS Code

    21100414

    Height

    3700mm

    Lock Type

    Latch

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    108-1069

    Number of Doors

    1

    UNSPSC Code

    24112400

    Width

    3000mm