SKU:
RML9960201H
MPN:
215
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
This double door wall cabinet possesses a large capacity designed for first aid storage. Manufactured from metal, the product has an enamelled finish and is fully lockable. Complete with adjustable shelves and in-door storage. The cabinet is supplied empty, first aid contents must be purchased separately.
Features and Benefits
• Large capacity to store an ample amount of medical equipment
• Doors also feature refrigerator style storage for extra equipment to be stored
• Adjustable shelves to suit your exact storage needs
• Stove-enamelled finish is durable
• Fully lockable to secure your desired contents (contents sold separately)
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Cabinet Door Type | Standard |
Cabinet Style | Wall Cupboard |
Colour | White |
Depth | 190mm |
Door Colour | White |
EAN | 5060131882154 |
ECLASS Code | 21100414 |
Frame Colour | White |
Height | 530mm |
Lock Type | Keyed |
Material | Steel |
MFR Part No. | 215 |
Number of Doors | 2 |
Number of Shelves | 11 |
UNSPSC Code | 24112400 |
Width | 530mm |