noscriptBott Shelf For Use With Standard Duty Cubio Cupboards 42101069.51V | Cromwell Tools

Bott

Shelf For Use With Standard Duty Cubio Cupboards

SKU:

BOT4054838K

MPN:

42101069.51V

£30.49

Ex VAT

£36.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Lockable steel cupboards.
    Perfo door liner panels and back panels.
    Compact 325mm deep, 1050mm wide x 700mm high.
    Optional galvanised, 75kg U.D.L. capacity shelves.
    Available empty for custom layouts or with accessory kit.


    Product Specification
    Attribute
    Value

    Additional Features

    Lockable Steel Cupboards with Perfo Door Liner Panels, Perfo or Louvre Back Panels, Compact 325mm Deep, Available Empty for Custom Layouts or with Easy Order Accessory Kits, Internal Fittings : Additional Galvanised Shelf

    Brand

    Bott

    Colour

    Blue Grey

    Depth

    325mm

    EAN

    4049751100092

    ECLASS Code

    21100414

    Height

    700mm

    Material

    Steel

    MFR Part No.

    42101069.51V

    Number of Shelves

    1

    UNSPSC Code

    24112400

    Width

    1050mm