£337.00
Ex VAT
£404.40
Inc VAT
6 Variations Available
Product Details
Product Specification
These industrial steel storage cupboards provide strong secure storage. All cupboard components are manufactured from mild steel with an attractive paint finish. The loading capacity for each shelf is a maximum of 85kg UDL*.
Extra shelves available on request. See 405-644 - Industrial Cupboard Shelf 915mm x 460mm.
*Uniformly Distributed Load.
Images used for illustration purposes only
Attribute | Value |
---|---|
Brand | Probe |
Cabinet Door Type | Standard |
Cabinet Style | PPE Cupboard |
Colour | Silver |
Depth | 460mm |
ECLASS Code | 21100414 |
Height | 1780mm |
Material | Steel |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 915mm |