noscriptProbe SILVER/GREEN IND. LOW CUPBOARD 984x915x505mm LC403618IND-G | Cromwell Tools

Probe

SILVER/GREEN IND. LOW CUPBOARD 984x915x505mm

SKU:

LSE4056430G

MPN:

LC403618IND-G

£317.00

Ex VAT

£380.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Low Cupboard
    Complete with one adjustable shelf, extra shelves available on request. Available in silver/blue, green, red, silver, white or yellow. All cupboard components are manufactured from mild steel. Shelf loading is a maximum of 85kg UDL.


    *Other colours available on request.


    Product Specification
    Attribute
    Value

    Additional Features

    Adjustable Shelf

    Brand

    Probe

    Cabinet Door Type

    Standard

    Cabinet Style

    Storage Cabinet

    Colour

    Silver

    Depth

    460mm

    ECLASS Code

    21100414

    Height

    1015mm

    Material

    Steel

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    1

    UNSPSC Code

    24112400

    Width

    915mm