£159.00
Ex VAT
£190.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Industrial Tool Cupboard.
Complete with two adjustable shelves, extra shelves available on request (see 405644 - Industrial Cupboard Shelf 460mm x 460mm). Fitted with a dished top to help retain tools and small items. Available in silver/blue, green, red, silver, white or yellow. All cupboard components are manufactured from mild steel. Shelf loading is a maximum of 85kg UDL.
*Other colours available on request.
Attribute | Value |
---|---|
Additional Features | Adjustable Shelf Dished Top Help Retain Tools and Small Items |
Brand | Probe |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Red |
Depth | 460mm |
ECLASS Code | 21100414 |
Height | 890mm |
Material | Steel |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 460mm |