noscriptProbe SILVER/SILVER IND CUPBOARD WARDROBE 1820x915x505mm CW703618IND-S | Cromwell Tools

Probe

SILVER/SILVER IND CUPBOARD WARDROBE 1820x915x505mm

SKU:

LSE4056420S

MPN:

CW703618IND-S

£397.00

Ex VAT

£476.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Cupboard/Wardrobe
    A useful combination of shelves and garment storage is created by a central partition. One side has three adjustable shelves while the other has a single shelf with hanging rail. All cupboard components are manufactured from mild steel. Shelf loading is a maximum of 85kg UDL.
    Available in silver/blue, green, red, silver, white or yellow.


    *Other colours available on request.


    Product Specification
    Attribute
    Value

    Additional Features

    Adjustable Shelves on Righthand Side of Cupboard Combination of Shelves and Garment Storage Left Side has Single Shelf with Hanging Rail

    Brand

    Probe

    Cabinet Door Type

    Standard

    Cabinet Style

    PPE Cupboard

    Colour

    Silver

    Depth

    460mm

    ECLASS Code

    21100414

    Height

    1780mm

    Material

    Steel

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    4

    UNSPSC Code

    24112400

    Width

    915mm