£354.00
Ex VAT
£424.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from mild steel, these industrial cabinets feature three adjustable shelves with a loading maximum of 85kg UDL. Available with varying colour doors, the product has a silver frame and is fully lockable via the keyed lock. Extra shelves are available to purchase separately.
Features and Benefits
• Shelves are adjustable to allow you to customise your storage
• Available in a range of colours to suit your requirements
• Each shelf possesses a capacity of 85kg to hold ample amounts of your desired items
• Manufactured from mild steel for durability and resistance to wear and tear
• 2 doors are lockable to secure your contents
Typical Applications
• Industrial
• Institutional
Notes
• Extra shelves to fit this unit can be ordered separately via product code MTL4056440H
Attribute | Value |
---|---|
Additional Features | Adjustable Shelves Extra Shelves Available on Request |
Brand | Probe |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Silver |
Depth | 460mm |
Door Colour | Silver |
ECLASS Code | 21100414 |
Frame Colour | Silver |
Height | 1780mm |
Lock Type | Keyed |
Lockable | Yes |
Material | Steel |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
UNSPSC Code | 24112400 |
Width | 915mm |