£317.00
Ex VAT
£380.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Low Cupboard
Complete with one adjustable shelf, extra shelves available on request. Available in silver/blue, green, red, silver, white or yellow. All cupboard components are manufactured from mild steel. Shelf loading is a maximum of 85kg UDL.
*Other colours available on request.
Attribute | Value |
---|---|
Additional Features | Adjustable Shelf |
Brand | Probe |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Silver |
Depth | 460mm |
ECLASS Code | 21100414 |
Height | 1015mm |
Material | Steel |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 915mm |