noscriptProbe SILVER/WHITE IND STD W/ROBE CUPBOARD 1820x915x505 WAR703618IND-W | Cromwell Tools

Probe

SILVER/WHITE IND STD W/ROBE CUPBOARD 1820x915x505

SKU:

LSE4056415W

MPN:

WAR703618IND-W

£337.00

Ex VAT

£404.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These industrial steel storage cupboards provide strong secure storage. All cupboard components are manufactured from mild steel with an attractive paint finish. The loading capacity for each shelf is a maximum of 85kg UDL*.


    Extra shelves available on request. See 405-644 - Industrial Cupboard Shelf 915mm x 460mm.


    *Uniformly Distributed Load.


    Images used for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Probe

    Cabinet Door Type

    Standard

    Cabinet Style

    PPE Cupboard

    Colour

    Silver

    Depth

    460mm

    ECLASS Code

    21100414

    Height

    1780mm

    Material

    Steel

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    1

    UNSPSC Code

    24112400

    Width

    915mm