£29.49
Ex VAT
£35.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The Slimline Document Holder Seal Latch is a secure and convenient solution for storing A4 documents, commonly used in fire and safety maintenance. The twist-to-open seal latch ensures easy access with the option for a padlock, providing both simplicity and security. Its powder-coated finish adds durability and a professional touch to document organisation.
Features and Benefits
• Slimline Document Holder Seal Latch: Secure A4 document storage
• Twist-to-open seal latch for easy and secure access
• Ideal for fire and safety maintenance, accommodating various-sized documents
• Option for padlock adds an extra layer of security
• Powder-coated finish ensures durability and a professional appearance
Attribute | Value |
---|---|
Additional Features | Safety Maintenance Log Book |
Brand | Firechief |
Cabinet Style | Wall Cupboard |
Colour | Red |
Door Colour | Red |
EAN | 5055377960193 |
ECLASS Code | 21100414 |
Lockable | Yes |
Material | Steel |
MFR Part No. | 108-1072 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |