noscriptBott Steel, Cubio Kitted Cupboard, Blue/Grey, 2000mm x 1050mm x 650mm 40021101.11V | Cromwell Tools

Bott

Steel, Cubio Kitted Cupboard, Blue/Grey, 2000mm x 1050mm x 650mm

SKU:

BOT4054120F

MPN:

40021101.11V

£809.00

Ex VAT

£970.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Finished in epoxy powder coat RAL7035 with doors in blue RAL5010, this range of heavy-duty cubio industrial cupboards is suited for various industrial uses, including tool holding. All products are supplied with double perfo panel lined doors, a three-point locking system and varying quantities of drawers and shelves depending on your selection. Shelves and drawers possess a 100kg load capacity and each cabinet has a one-tonne overall load capacity. The products can also be further customised with additional shelves or holding accessories (sold separately).


    Features and Benefits
    • All products possess reinforced doors making theft particularly difficult
    • One-tonne capacity provides more than enough capacity for all your desired tools
    • Double locking doors secure your tools and provide ample security
    • Available to purchase in various specifications, with varying drawer and shelf quantities to suit your needs
    • Epoxy powder-coated paint provide additional protection against wear and tear


    Typical Applications
    • Offices
    • Schools
    • Warehouses
    • Industrial


    Notes
    • Contents not included


    Product Specification
    Attribute
    Value

    Additional Features

    Heavy Duty Cupboards with Lockable Doors, Perfo Door Liner Panels, 160kg U.D.L. Capacity on 1300mm Wide Models, 100kg on All Others

    Brand

    Bott

    Colour

    Blue Grey

    Depth

    650mm

    EAN

    4049751511119

    ECLASS Code

    21100414

    Height

    2000mm

    MFR Part No.

    40021101.11V

    Number of Doors

    2

    Number of Shelves

    4

    UNSPSC Code

    24112400

    Width

    1050mm