£414.00
Ex VAT
£496.80
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Strong welded steel construction.
3-point espagnolette locking system (two keys supplied).
Door stiffeners for added strength and security.
Base plinth for extra rigidity.
Adjustable shelves on 25mm vertical pitch.
High quality lock operating 3-point locking bars
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Full Width Shelf Hanging Rail |
Brand | Matlock |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 505mm |
EAN | 5036140425101 |
ECLASS Code | 21100414 |
Height | 1820mm |
Material | Steel |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 915mm |