£207.00
Ex VAT
£248.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Tool Locker D.
2 Shelves.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Half Width Shelves |
Brand | Matlock |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Grey |
Depth | 5052mm |
EAN | 5036140426658 |
ECLASS Code | 21100414 |
Height | 984mm |
Material | Steel |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 477mm |