£1899.00
Ex VAT
£2278.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The ultra-tough cabinet that keeps your equipment organised and accessible. TuffStor Cabinet™ offers the same level of security as a conventional site safe, but with the advantage of using less floor space, making your tools and equipment easier to access. This versatile high-security cabinet Is ideal for use in both workshops and vehicles - or simply add castors using the pre-drilled holes and wheel it wherever you like!
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Brand | Armorgard |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Grey |
Depth | 580mm |
EAN | 5060452080222 |
ECLASS Code | 21100414 |
Height | 1555mm |
Lock Type | Keyed |
Material | Steel |
MFR Part No. | TSC3 |
Number of Doors | 1 |
Number of Shelves | 2 |
Series | TuffStor |
UNSPSC Code | 24112400 |
Width | 1205mm |