Bott

VERSO BIN CUPBOARD 800x550x1000mm-LIGHT GREY

SKU:

BOT4050334L

MPN:

16926450.16

£407.00

Ex VAT

£488.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso bin cupboards, constructed from reinforced welded steel housing. The cupboards come complete with plain 935mm high doors, which are fitted with 3 point lock. They also comprise of various numbers of galvanised steel shelves with 75kg U.D.L capacity. Finished in hardwearing epoxy polyester powder coating. Supplied with varying numbers of No.3 or No.5 plastic storage bins.


    Product Specification
    Attribute
    Value

    Additional Features

    RAL7035 light grey housing and door fronts

    Brand

    Bott

    Colour

    Light Grey

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    1000mm

    Lock Type

    3-Point Locking System

    MFR Part No.

    16926450.16

    Number of Shelves

    3

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    800mm