noscriptBott Verso Combination Cupboard/Drawer, 2 Doors, Blue/Grey, 1000 x 1050 x 550mm 16925261.11 | Cromwell Tools

Bott

Verso Combination Cupboard/Drawer, 2 Doors, Blue/Grey, 1000 x 1050 x 550mm

SKU:

BOT4050328P

MPN:

16925261.11

£519.00

Ex VAT

£622.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The verso combination cupboard range is constructed from sheet steel with a hard wearing powder coated finish. The cupboards come complete with a combination of drawers, fitted with integrated handles and 100% extending roller bearing drawer slides, 500mm high cupboards and steel shelves. Shelves and drawers both have a 75kg U.D.L capacity.


    Product Specification
    Attribute
    Value

    Additional Features

    3x drawers

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    Combination Cupboard/Drawer

    Colour

    Blue Grey

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    1000mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    16925261.11

    Number of Doors

    2

    Number of Shelves

    1

    UNSPSC Code

    24112400

    Width

    1050mm