SKU:
BOT4050356A
MPN:
16928000.16
£419.00
Ex VAT
£502.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Computer cupboards constructed from sheet steel with a hardwearing powder coated finish. Comes complete with a lockable cupboard with 1 full depth 75kg U.D.L shelf and lockable slide out keyboard drawer.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Lockable slide out keyboard drawer |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Computer Workstation |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16928000.16 |
Number of Doors | 1 |
Number of Drawers | 1 |
Number of Shelves | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 650mm |